Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Comfort connection with plug-in nipple Series 2000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Flow capacity: 2100 l/min
  • Max. pressure: 16 bar

Suitable for hose internal diameter

Suitable for hose external diameter

Length

Width across flats

Code

Package / Quantity

Price (AMD)

11 mm

16 mm

56 mm

24 mm

x 0

Code: 0699100811

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for hose internal diameter 11 mm
  • Suitable for hose external diameter 16 mm
  • Length 56 mm
  • Width across flats 24 mm
  • Max. pressure 16 bar
  • Flow capacity 2100 l/min

6.5 mm

10 mm

44 mm

16 mm

x 0

Code: 0699100865

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for hose internal diameter 6.5 mm
  • Suitable for hose external diameter 10 mm
  • Length 44 mm
  • Width across flats 16 mm
  • Max. pressure 16 bar
  • Flow capacity 2100 l/min

8 mm

12 mm

47 mm

19 mm

x 0

Code: 0699100880

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for hose internal diameter 8 mm
  • Suitable for hose external diameter 12 mm
  • Length 47 mm
  • Width across flats 19 mm
  • Max. pressure 16 bar
  • Flow capacity 2100 l/min
Specification

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance u2013 protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings

Material: Steel

Related products

LAST VIEWED

Added to cart