Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plug-in nipple S4000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width across flats: 24 mm
  • Max. pressure: 16 bar
  • Flow capacity: 3900 l/min

Connection thread

Width across flats

Max. pressure

Flow capacity

Code

Package / Quantity

Price (AMD)

ET G 3/8 inch

24 mm

16 bar

3900 l/min

x 0

Code: 0699410638

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connection thread ET G 3/8 inch
  • Width across flats 24 mm
  • Max. pressure 16 bar
  • Flow capacity 3900 l/min

ET G 1/2 inch

24 mm

16 bar

3900 l/min

x 0

Code: 0699410612

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connection thread ET G 1/2 inch
  • Width across flats 24 mm
  • Max. pressure 16 bar
  • Flow capacity 3900 l/min
Specification

High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar

Allows optimal power delivery for compressed air consumers

Hardened steel nipples

For max. load-bearing capacity and long service life

Airtight connections

Low energy use and high efficiency

Exposed surfaces are chromium-plated, nickel-plated or galvanised.

High corrosion resistance u2013 protected even under demanding conditions

Series 4000 fittings comply with the European Standard 10.4.

Compatibility with other compressed air fittings

Related products

LAST VIEWED

Added to cart