Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Compressed air safety coupling wSafe® 2000 with hose connection
+374(0) 60 708807
Tecnical Description
Suitable for hose internal diameter
Suitable for hose external diameter
Length
Outer diameter
Code
Package / Quantity
Price (AMD)
Code: 0699021063
Tecnical Description
Code: 0699021080
Tecnical Description
Code: 0699021100
Tecnical Description
Code: 0699021130
Tecnical Description
Optimal compressed air supply and power delivery for compressed air consumers
Flow-optimised valve facilitates high flow rate of up to 2250u00a0l/min and a maximum operating pressure of 16u00a0bar. Result is greater productivity and lower energy costs for the user.
High protection and corrosion resistance even under demanding conditions
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
Long service life
Locking sleeve made from hardened steel
Secure, one-handed decoupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.
Euro profiles are compatible with other compressed air fittings
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Related products