Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Quick-action coupling Soft Line Series 2000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 72 mm
  • Min./max. temperature resistance: -20 to 100 °C
  • Flow capacity: 2100 l/min
  • Outer diameter: 34 mm

Suitable for hose internal diameter

Suitable for hose external diameter

Width across flats

Length

Code

Package / Quantity

Price (AMD)

6.5 mm

10 mm

16 mm

72 mm

x 0

Code: 0699200765

Tecnical Description

  • Suitable for hose internal diameter 6.5 mm
  • Suitable for hose external diameter 10 mm
  • Width across flats 16 mm
  • Length 72 mm
  • Outer diameter 34 mm
  • Flow capacity 2100 l/min
  • Min./max. temperature resistance -20 to 100 °C

8 mm

12 mm

20 mm

72 mm

x 0

Code: 0699200780

Tecnical Description

  • Suitable for hose internal diameter 8 mm
  • Suitable for hose external diameter 12 mm
  • Width across flats 20 mm
  • Length 72 mm
  • Outer diameter 34 mm
  • Flow capacity 2100 l/min
  • Min./max. temperature resistance -20 to 100 °C

11 mm

16 mm

24 mm

72 mm

x 0

Code: 0699200711

Tecnical Description

  • Suitable for hose internal diameter 11 mm
  • Suitable for hose external diameter 16 mm
  • Width across flats 24 mm
  • Length 72 mm
  • Outer diameter 34 mm
  • Flow capacity 2100 l/min
  • Min./max. temperature resistance -20 to 100 °C
Specification

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar

Allows optimal compressed air supply and power delivery for compressed air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force permits one-handed operation

Minimal force is required for simple, fast and safe coupling and decoupling.

Airtight connections

Low energy use and high efficiency.

Hardened locking sleeves

For max. load-bearing capacity and long service life.

Rubberised, abrasion-resistant surfaces

Reduces the risk of damage to surrounding components and protects against outside influences, increasing the service life of the coupling.

Notice

Series 2000 fittings comply with the European standard and have a nominal width of 7.6u00a0mm.

Euro profiles are compatible with other compressed air fittings.

Related products

LAST VIEWED

Added to cart