Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xQuick-action coupling Soft Line Series 2000
Code: 0699200765
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar
Allows optimal compressed air supply and power delivery for compressed air consumers, resulting in greater productivity and lower energy costs.
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Low coupling force permits one-handed operation
Minimal force is required for simple, fast and safe coupling and decoupling.
Airtight connections
Low energy use and high efficiency.
Hardened locking sleeves
For max. load-bearing capacity and long service life.
Rubberised, abrasion-resistant surfaces
Reduces the risk of damage to surrounding components and protects against outside influences, increasing the service life of the coupling.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6u00a0mm.
Euro profiles are compatible with other compressed air fittings.