Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Door handle ZD 36 rosette fitting

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Gloss level: Gloss
  • Suitable for min./max. door thickness: 38-42 mm
  • Square size: 8 mm
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Door handle mount diameter: 15 mm
  • Cam diameter: 7.8 mm
  • Hole distance: 38 mm
  • Insertion depth: 34.5 mm
  • Rosette thickness: 9.5 mm
  • Handle length: 130 mm
  • Handle height inc. rosette/ label: 61 mm

Suitable for

Punched-hole

Surface

Distance (from handle to lock)

Code

Package / Quantity

Price (AMD)

Apartment entrance doors

PC

Nickel-plated

72 mm

x 0

Code: 0687171303

Tecnical Description

  • Suitable for Apartment entrance doors
  • Punched-hole PC
  • Surface Nickel-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Apartment entrance doors

PC

Nickel-plated

72 mm

x 0

Code: 0687171304

Tecnical Description

  • Suitable for Apartment entrance doors
  • Punched-hole PC
  • Surface Nickel-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Apartment entrance doors

PC

Chrome-plated

72 mm

x 0

Code: 0687171313

Tecnical Description

  • Suitable for Apartment entrance doors
  • Punched-hole PC
  • Surface Chrome-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Apartment entrance doors

PC

Chrome-plated

72 mm

x 0

Code: 0687171314

Tecnical Description

  • Suitable for Apartment entrance doors
  • Punched-hole PC
  • Surface Chrome-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Interior doors

KI

Nickel-plated

72 mm

x 0

Code: 0687171300

Tecnical Description

  • Suitable for Interior doors
  • Punched-hole KI
  • Surface Nickel-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Toilet and bathroom doors

WC/bathroom

Nickel-plated

78 mm

x 0

Code: 0687171301

Tecnical Description

  • Suitable for Toilet and bathroom doors
  • Punched-hole WC/bathroom
  • Surface Nickel-plated
  • Distance (from handle to lock) 78 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Apartment entrance doors, Interior doors

PC

Nickel-plated

72 mm

x 0

Code: 0687171302

Tecnical Description

  • Suitable for Apartment entrance doors, Interior doors
  • Punched-hole PC
  • Surface Nickel-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Interior doors

KI

Chrome-plated

72 mm

x 0

Code: 0687171310

Tecnical Description

  • Suitable for Interior doors
  • Punched-hole KI
  • Surface Chrome-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Toilet and bathroom doors

WC/bathroom

Chrome-plated

78 mm

x 0

Code: 0687171311

Tecnical Description

  • Suitable for Toilet and bathroom doors
  • Punched-hole WC/bathroom
  • Surface Chrome-plated
  • Distance (from handle to lock) 78 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm

Apartment entrance doors, Interior doors

PC

Chrome-plated

72 mm

x 0

Code: 0687171312

Tecnical Description

  • Suitable for Apartment entrance doors, Interior doors
  • Punched-hole PC
  • Surface Chrome-plated
  • Distance (from handle to lock) 72 mm
  • Material Zamak
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Bearing Technology Door handle, fixed, Spring-mounted
  • Insertion depth 34.5 mm
  • Handle length 130 mm
  • Door handle mount diameter 15 mm
  • Handle height inc. rosette/ label 61 mm
  • Rosette thickness 9.5 mm
  • Cam diameter 7.8 mm
  • Hole distance 38 mm
Specification

Best possible hold

The handle and the base rosette are securely attached end-to-end using metric screws for the best possible hold.

Notice

The door handle fittings include an unmounted square expanding pin or steel door spindle u25a0 8 mm.

Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart