Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Protective jaw Aluminium

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium

Width of clamping jaw

Material

Code

Package / Quantity

Price (AMD)

100 mm

Aluminium

x 0

Code: 071567105

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 100 mm
  • Material Aluminium

135 mm

Aluminium

x 0

Code: 071567106

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 135 mm
  • Material Aluminium

150 mm

Aluminium

x 0

Code: 071567107

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 150 mm
  • Material Aluminium
Specification

Secure clamping

6 longitudinal grooves

Suitable for round workpieces

One deeper milled groove for round workpieces.

Special magnetic holder

Clamped parts are not magnetised

Related products

LAST VIEWED

Added to cart