Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Protective jaw Polyurethane

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Polyurethane

Width of clamping jaw

Material

Code

Package / Quantity

Price (AMD)

125 mm

Polyurethane

x 0

Code: 071567115

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 125 mm
  • Material Polyurethane

150 mm

Polyurethane

x 0

Code: 071567117

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 150 mm
  • Material Polyurethane
Specification

Adjustable

Easily deformed and reformed

Special magnetic holder

Clamped parts are not magnetised

Related products

LAST VIEWED

Added to cart