Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Folding cupboard door gear track

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Silver coloured
  • Material: Aluminium
  • Surface: Anodised
  • Length: 2995 mm

Material

Surface

Length

Code

Package / Quantity

Price (AMD)

Aluminium

Anodised

2995 mm

x 0

Code: 0684567263

Tecnical Description

  • Material Aluminium
  • Surface Anodised
  • Colour Silver coloured
  • Length 2995 mm

Related products

Added to cart