Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Anti-dust and joint profile

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 4 mm
  • Material: Plastic
  • Width: 4 mm
  • Length: 3000 mm

Material

Width

Height

Length

Code

Package / Quantity

Price (AMD)

Plastic

4 mm

4 mm

3000 mm

x 0

Code: 0684567297

Tecnical Description

  • Material Plastic
  • Width 4 mm
  • Height 4 mm
  • Length 3000 mm
Specification

Material: Grey plastic

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart