Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Carriage

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Required number with 2 elements: 4 PCS
  • Required number with 3 elements: 6 PCS

Material

Surface

Required number with 2 elements

Required number with 3 elements

Code

Package / Quantity

Price (AMD)

Zamak

Nickel-plated

4 PCS

6 PCS

x 0

Code: 0684700601

Tecnical Description

  • Material Zamak
  • Surface Nickel-plated
  • Required number with 2 elements 4 PCS
  • Required number with 3 elements 6 PCS
Specification

For roller sliding door fitting RSB 20 inset and RSB 20 combifront

Carriage for lateral attachment

No need to drill on the front of the door

Carriage made from die-cast zinc, nickel-plated with glide-bearing plastic roller

High-quality appearance, sturdy

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart