Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Corner joint bracket set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Material

Surface

Code

Package / Quantity

Price (AMD)

Steel

Galvanised

x 0

Code: 0684567299

Tecnical Description

  • Material Steel
  • Surface Galvanised
Specification

Material: Galvanised steel

Includes:

  • 4 x corner connection brackets
  • 1 x fastening material

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart