Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Protective jaw Fibre

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium with fiber coating

Width of clamping jaw

Material

Code

Package / Quantity

Price (AMD)

135 mm

Aluminium with fiber coating

x 0

Code: 071567109

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 135 mm
  • Material Aluminium with fiber coating

100 mm

Aluminium with fiber coating

x 0

Code: 071567108

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 100 mm
  • Material Aluminium with fiber coating

150 mm

Aluminium with fiber coating

x 0

Code: 071567110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 150 mm
  • Material Aluminium with fiber coating
Specification

Special magnetic holder

Clamped parts are not magnetised

Related products

Added to cart