Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round paintbrush Professional, black

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • Material of the bristles: China and polyester bristles
  • Material of the handle: Wood

Brush ring diameter

Length of bristles

Material of the bristles

Code

Package / Quantity

Price (AMD)

40 mm

70 mm

China and polyester bristles

x 0

Code: 069300410

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Brush ring diameter 40 mm
  • Length of bristles 70 mm
  • Material of the bristles China and polyester bristles
  • Colour Black
  • Material of the handle Wood

35 mm

70 mm

China and polyester bristles

x 0

Code: 069300408

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Brush ring diameter 35 mm
  • Length of bristles 70 mm
  • Material of the bristles China and polyester bristles
  • Colour Black
  • Material of the handle Wood

30 mm

64 mm

China and polyester bristles

x 0

Code: 069300406

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Brush ring diameter 30 mm
  • Length of bristles 64 mm
  • Material of the bristles China and polyester bristles
  • Colour Black
  • Material of the handle Wood

25 mm

62 mm

China and polyester bristles

x 0

Code: 069300404

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Brush ring diameter 25 mm
  • Length of bristles 62 mm
  • Material of the bristles China and polyester bristles
  • Colour Black
  • Material of the handle Wood

20 mm

57 mm

China and polyester bristles

x 0

Code: 069300402

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Brush ring diameter 20 mm
  • Length of bristles 57 mm
  • Material of the bristles China and polyester bristles
  • Colour Black
  • Material of the handle Wood
Specification
  • Strong mixture of highest-quality, pure black china bristles and polyester bristles
  • Good absorption and application of paint
  • Precise, fine lines
  • Good finish
  • Single-cord binding, white
  • Nickel ring
  • Unpainted wooden handle

Related products

Added to cart