Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Velcro support plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Polyurethane foam
  • Adhesive system: Hook and loop

Diameter

Adhesive system

Material

Code

Package / Quantity

Price (AMD)

150 mm

Hook and loop

Polyurethane foam

x 1

Code: 058601 150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Adhesive system Hook and loop
  • Diameter 150 mm
  • Material Polyurethane foam

125 mm

Hook and loop

Polyurethane foam

x 0

Code: 058601 125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Adhesive system Hook and loop
  • Material Polyurethane foam
  • Colour White

80 mm

Hook and loop

Polyurethane foam

x 0

Code: 058601 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 80 mm
  • Adhesive system Hook and loop
  • Material Polyurethane foam
  • Colour White

Optimum results

Foam intermediate layer allows users to gain a good feel for the surface

Time-saving

Velcro mount for rapid pad changes


This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.

Related products

Added to cart