Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
3-in-1 polishing disc
+374(0) 60 708807
Tecnical Description
Diameter
Adhesive system
Material
Code
Package / Quantity
Price (AMD)
Code: 058601 145
Tecnical Description
The polishing disc consists of three polishing discs attached to each other with Velcro, which allow all our differently sized polishing pads and lambskins (90 mm, 145 mm and 170 mm) to be used with just one polishing disc.
Saves time:
quick changing to the desired polishing disc size, no detaching and attaching of the Velcro mounting disc in different sizes needed any more.
Central perforation:
enables quick and simple centring of our polishing pads with central drill hole
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.
Related products
LAST VIEWED