Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
x3-in-1 polishing disc
Code: 058601 145
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
The polishing disc consists of three polishing discs attached to each other with Velcro, which allow all our differently sized polishing pads and lambskins (90 mm, 145 mm and 170 mm) to be used with just one polishing disc.
Saves time:
quick changing to the desired polishing disc size, no detaching and attaching of the Velcro mounting disc in different sizes needed any more.
Central perforation:
enables quick and simple centring of our polishing pads with central drill hole
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.