Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cutoff and roughing wheels

Log in to see price

+374(0) 60 708807

Tecnical Description

Dia. x thickn.

Hole

Code

Package / Quantity

Price (AMD)

100 × 1.0 mm

16.00 mm

x 0

Code: 0669230101

Tecnical Description

  • Dia. x thickn. 100 × 1.0 mm
  • Hole 16.00 mm

105 × 1.0 mm

16.00 mm

x 0

Code: 0669230105

Tecnical Description

  • Hole 16.00 mm
  • Dia. x thickn. 105 × 1.0 mm

115 × 1.0 mm

22.23 mm

x 0

Code: 0669230111

Tecnical Description

  • Hole 22.23 mm
  • Dia. x thickn. 115 × 1.0 mm

125 × 1.0 mm

22.23 mm

x 10

Code: 0669230121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hole 22.23 mm
  • Dia. x thickn. 125 × 1.0 mm

180 × 1.8 mm

22.23 mm

x 0

Code: 0669230181

Tecnical Description

  • Dia. x thickn. 180 × 1.8 mm
  • Hole 22.23 mm

230 × 1.8

22.23

x 10

Code: 0669230231

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hole 22.23
  • Dia. x thickn. 230 × 1.8

350 × 3.0 mm

25.40 mm

x 0

Code: 0669230353

Tecnical Description

  • Hole 25.40 mm
  • Dia. x thickn. 350 × 3.0 mm

230 × 1.8 mm

22.23 mm

x 0

Code: 0669230238

Tecnical Description

  • Dia. x thickn. 230 × 1.8 mm
  • Hole 22.23 mm

Cutoff Wheel Green for stainless steel

  • Free of iron, cholrine and sulfur (≤ 0.1%).
  • High-performance standard wheel with excellent performance values

Related products

LAST VIEWED

Added to cart