Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

WC/bathroom building door mortise lock Class 3

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Face plate width: 20 mm
  • Door lock class: 3
  • Version: Whisper lock
  • Face plate shape: Round
  • Door-lock hub: 8 mm
  • DIN: 18251-1
  • EN standard: 12209
  • Material of the catch bolt: Steel/polyamide
  • Surface of the catch bolt: Galvanised
  • Material of the bar: Steel / polyamide
  • Surface of the bar: Galvanised
  • Material of the door-lock hub: Steel/polyamide
  • Material of the door-lock hub bearing: Polyamide - PA
  • Face plate length: 235 mm
  • Hole distance: 209 mm
  • Face plate thickness: 3 mm
  • Lock case height: 164 mm
  • Lock-case thickness: 15 mm
  • Suitable for: Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type: WC/bathroom
  • Distance (from handle to lock): 78 mm

Material of the face plate

Surface of the face plate

Gloss level of face plate

Code

Package / Quantity

Price (AMD)

Steel

Hammer blow lacquered

x 0

Code: 0688503710

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 55 mm
  • Material of the face plate Steel
  • Surface of the face plate Hammer blow lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Steel

Hammer blow lacquered

x 0

Code: 0688503720

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 55 mm
  • Material of the face plate Steel
  • Surface of the face plate Hammer blow lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Steel

Lacquered

x 0

Code: 0688503719

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 55 mm
  • Material of the face plate Steel
  • Surface of the face plate Lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Steel

Lacquered

x 0

Code: 0688503729

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 55 mm
  • Material of the face plate Steel
  • Surface of the face plate Lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Stainless steel

Matt

x 0

Code: 0688503715

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 55 mm
  • Material of the face plate Stainless steel
  • Surface of the face plate
  • Gloss level of face plate Matt
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Stainless steel

Matt

x 0

Code: 0688503725

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 55 mm
  • Material of the face plate Stainless steel
  • Surface of the face plate
  • Gloss level of face plate Matt
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Stainless steel

Matt

x 0

Code: 0688503735

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 60 mm
  • Material of the face plate Stainless steel
  • Surface of the face plate
  • Gloss level of face plate Matt
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Stainless steel

Matt

x 0

Code: 0688503745

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 60 mm
  • Material of the face plate Stainless steel
  • Surface of the face plate
  • Gloss level of face plate Matt
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Steel

Lacquered

x 0

Code: 0688503739

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 60 mm
  • Material of the face plate Steel
  • Surface of the face plate Lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Steel

Lacquered

x 0

Code: 0688503749

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 60 mm
  • Material of the face plate Steel
  • Surface of the face plate Lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Code: 0688503755

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 65 mm
  • Material of the face plate Stainless steel
  • Surface of the face plate
  • Gloss level of face plate Matt
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Code: 0688503765

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 65 mm
  • Material of the face plate Stainless steel
  • Surface of the face plate
  • Gloss level of face plate Matt
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Code: 0688503759

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 65 mm
  • Material of the face plate Steel
  • Surface of the face plate Lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm

Code: 0688503769

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backset 65 mm
  • Material of the face plate Steel
  • Surface of the face plate Lacquered
  • Gloss level of face plate
  • Door lock class 3
  • Suitable for Rebated commercial toilet and bathroom doors, Toilet and bathroom doors
  • Lock type WC/bathroom
  • Version Whisper lock
  • Face plate shape Round
  • Face plate width 20 mm
  • Door-lock hub 8 mm
  • Distance (from handle to lock) 78 mm
  • DIN 18251-1
  • EN standard 12209
  • Material of the catch bolt Steel/polyamide
  • Surface of the catch bolt Galvanised
  • Material of the bar Steel / polyamide
  • Surface of the bar Galvanised
  • Material of the door-lock hub Steel/polyamide
  • Material of the door-lock hub bearing Polyamide - PA
  • Material Steel
  • Face plate length 235 mm
  • Hole distance 209 mm
  • Face plate thickness 3 mm
  • Lock case height 164 mm
  • Lock-case thickness 15 mm
Specification

Latch and bolt with noise damping

Door can be closed quietly

Locking action via square bolt

Single-turn

Bolt moves 10 mm out of lock

Enclosed lock housing, galvanised

All dimensions in accordance with DIN 18251-1 with fitting openings

Notice

Does not include locking plate.

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart