xWC/bathroom building door mortise lock Class 3
Code: 0688503755
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Latch and bolt with noise damping
Door can be closed quietly
Locking action via square bolt
Single-turn
Bolt moves 10 mm out of lock
Enclosed lock housing, galvanised
All dimensions in accordance with DIN 18251-1 with fitting openings
Does not include locking plate.
Specified dimensions not binding. Subject to technical changes!
LAST VIEWED