Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Angled locking plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 170 mm
  • Material thickness: 1.5 mm
  • DIN direction: DIN R/L
  • Suitable for: Rebated interior doors, Toilet and bathroom doors

Material

Surface

Gloss level

Code

Package / Quantity

Price (AMD)

Steel

Lacquered

x 0

Code: 0688505200

Tecnical Description

  • Material Steel
  • Surface Lacquered
  • Colour Limba
  • Gloss level
  • Suitable for Rebated interior doors, Toilet and bathroom doors
  • DIN direction DIN R/L
  • Length 170 mm
  • Material thickness 1.5 mm

Stainless steel

Gloss

x 0

Code: 0688505205

Tecnical Description

  • Material Stainless steel
  • Gloss level Gloss
  • Suitable for Rebated interior doors, Toilet and bathroom doors
  • DIN direction DIN R/L
  • Length 170 mm
  • Material thickness 1.5 mm

Steel

Lacquered

x 0

Code: 0688505206

Tecnical Description

  • Material Steel
  • Surface Lacquered
  • Colour Pure white RAL 9010
  • Gloss level
  • Suitable for Rebated interior doors, Toilet and bathroom doors
  • DIN direction DIN R/L
  • Length 170 mm
  • Material thickness 1.5 mm

Steel

Lacquered

x 0

Code: 0688505209

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material thickness 1.5 mm
  • Length 170 mm
  • DIN direction DIN R/L
  • Suitable for Rebated interior doors, Toilet and bathroom doors
  • Surface Lacquered
  • Material Steel

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart