Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Glass clamp shoe

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium
  • Surface: Anodised
  • Colour: Silver F1
  • Suitable for glass-door thickness: 8/10/12 mm
  • Suitable for: Glass doors (ESG)

Material

Surface

Suitable for glass-door thickness

Code

Package / Quantity

Price (AMD)

Aluminium

Anodised

8/10/12 mm

x 0

Code: 0687914160

Tecnical Description

  • Material Aluminium
  • Surface Anodised
  • Colour Silver F1
  • Suitable for glass-door thickness 8/10/12 mm
  • Suitable for Glass doors (ESG)
Specification

Material: Aluminium, F1 anodised (silver-coloured)

Included in delivery:

  • 2 x glass clamp shoes
  • 8 x countersunk screws with hexagon socket M 6 x 20 mm
  • 2 x special hexagon screws 8 x 40 mm
  • 1 x type 6/13 hexagon wrench
  • Rubber seals

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart