Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bolt locking plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Silver coloured
  • Surface: Anodised
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Material: Steel / Zamak

Suitable for

Version

Suitable for rebate clearance

Dimension between axes

Code

Package / Quantity

Price (AMD)

Guard width 16 mm

To screw on

12 mm (Euro rebate)

9 mm

x 0

Code: 0688515371

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Tecnical Description

  • Suitable for Guard width 16 mm
  • Version To screw on
  • Suitable for rebate clearance 12 mm (Euro rebate)
  • Dimension between axes 9 mm
  • Material Steel / Zamak
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • DIN direction DIN R/L

Guard width 20 mm

To screw on

12 mm (Euro rebate)

10 mm

x 0

Code: 0688515372

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Tecnical Description

  • Suitable for Guard width 20 mm
  • Version To screw on
  • Suitable for rebate clearance 12 mm (Euro rebate)
  • Dimension between axes 10 mm
  • Material Steel / Zamak
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • DIN direction DIN R/L

Guard width 16 mm

For embedding

4 mm

9 mm

x 0

Code: 0688515171

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Tecnical Description

  • Suitable for Guard width 16 mm
  • Version For embedding
  • Suitable for rebate clearance 4 mm
  • Dimension between axes 9 mm
  • Material Steel / Zamak
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • DIN direction DIN R/L

Guard width 20 mm

For embedding

4 mm

10 mm

x 0

Code: 0688515172

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Tecnical Description

  • Suitable for Guard width 20 mm
  • Version For embedding
  • Suitable for rebate clearance 4 mm
  • Dimension between axes 10 mm
  • Material Steel / Zamak
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • DIN direction DIN R/L
Specification

Material: Die cast zinc/steel

For rebated wooden doors with 4-mm rebate space

Slanted screw connection

The slanted screw connection of 20u00b0 increases break-in/anti-burglary protection

The contact pressure of the door can be adjusted depending on the lock piece, via an eccentric fitting SW 3 u00b1 1.5 mm or by rotating the lock piece by 180u00b0

Lock piece is recessed

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart