Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Top connection unit For recessing for 4-mm rebate space

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Colour: Silver coloured
  • Surface: Anodised
  • Gloss level: Gloss
  • Suitable for rebate clearance: 4 mm
  • Resistance class: RC 2 suitable (system check required)
  • Suitable for: Double, rebated wooden house doors

DIN direction

Door stop of active leaf

Face plate width

Dimension between axes

Code

Package / Quantity

Price (AMD)

DIN R

Right

16 mm

9 mm

x 0

Code: 0688526553

Product information

Catalogue page as PDF 1

Tecnical Description

  • DIN direction DIN R
  • Door stop of active leaf Right
  • Face plate width 16 mm
  • Dimension between axes 9 mm
  • Suitable for Double, rebated wooden house doors
  • Suitable for rebate clearance 4 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • Resistance class RC 2 suitable (system check required)

DIN L

Left

16 mm

13 mm

x 0

Code: 0688526554

Product information

Catalogue page as PDF 1

Tecnical Description

  • DIN direction DIN L
  • Door stop of active leaf Left
  • Face plate width 16 mm
  • Dimension between axes 13 mm
  • Suitable for Double, rebated wooden house doors
  • Suitable for rebate clearance 4 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • Resistance class RC 2 suitable (system check required)

DIN R

Right

20 mm

13 mm

x 0

Code: 0688526573

Product information

Catalogue page as PDF 1

Tecnical Description

  • DIN direction DIN R
  • Door stop of active leaf Right
  • Face plate width 20 mm
  • Dimension between axes 13 mm
  • Suitable for Double, rebated wooden house doors
  • Suitable for rebate clearance 4 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • Resistance class RC 2 suitable (system check required)

DIN L

Left

20 mm

13 mm

x 0

Code: 0688526574

Product information

Catalogue page as PDF 1

Tecnical Description

  • DIN direction DIN L
  • Door stop of active leaf Left
  • Face plate width 20 mm
  • Dimension between axes 13 mm
  • Suitable for Double, rebated wooden house doors
  • Suitable for rebate clearance 4 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • Resistance class RC 2 suitable (system check required)
Specification

The connection unit is attached to the secondary sash fitting as an upper vertical latching mechanism.

Notice

Note moving leaf direction.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart