Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

30-mm point chisel, hex.

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 400 mm
  • Tool holding device: 30 mm HEX

Length

Tool holding device

Code

Package / Quantity

Price (AMD)

400 mm

30 mm HEX

x 1

Code: 0647061400

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tool holding device 30 mm HEX
  • Length 400 mm

Specially designed for use in 16-kg chisel hammer: MH 16-XE, art. no.07025751

Additional machines: Bosch: GSH 16-30, Hitachi: H65 SB, Makita: HM 1303, HM 1400 and HM 1500

Related products

LAST VIEWED

Added to cart