Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diagnostics system garages

Log in to see price

+374(0) 60 708807

Tecnical Description

  • ROHS-compliant: Yes
  • Min./max. nominal voltage: 6 / 36 V/DC
  • Min./max. temperature conditions: -20 to 70 °C
  • ISO: 15031-3
  • Bluetooth data transmission: 2.1 + EDR
  • USB data transmission: USB 2.0 type B (compatible with 1.0)
  • Max. current consumption: 500 mA

Min./max. nominal voltage

Min./max. temperature conditions

ISO

Bluetooth data transmission

Code

Package / Quantity

Price (AMD)

6 / 36 V/DC

-20 to 70 °C

15031-3

2.1 + EDR

x 0

Code: W072700100

Tecnical Description

  • Max. current consumption 500 mA
  • Min./max. nominal voltage 6 / 36 V/DC
  • ROHS-compliant Yes
  • USB data transmission USB 2.0 type B (compatible with 1.0)
  • ISO 15031-3
  • Bluetooth data transmission 2.1 + EDR
  • Min./max. temperature conditions -20 to 70 °C

Related products

LAST VIEWED

Added to cart