Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Long-life & speed diamond wet core bit 1/2 inch

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Drilling speed in concrete (point system): 4 of 4 points
  • Drilling speed in armouring (point system): 4 of 4 points
  • Segment connection: HFI
  • Segment height: 9 mm
  • Number of segments: 1 PCS

Diameter

Working length

Length

Segment thickness

Code

Package / Quantity

Price (AMD)

8 mm

150 mm

205 mm

2.2 mm

x 0

Code: 5456060008

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 8 mm
  • Working length 150 mm
  • Length 205 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

10 mm

150 mm

205 mm

2.2 mm

x 0

Code: 5456060010

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 10 mm
  • Working length 150 mm
  • Length 205 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

12 mm

150 mm

205 mm

2.2 mm

x 0

Code: 5456060012

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 12 mm
  • Working length 150 mm
  • Length 205 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

14 mm

200 mm

255 mm

2.2 mm

x 0

Code: 5456060014

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 14 mm
  • Working length 200 mm
  • Length 255 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

15 mm

200 mm

255 mm

2.2 mm

x 0

Code: 5456060015

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 15 mm
  • Working length 200 mm
  • Length 255 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

16 mm

200 mm

255 mm

2.2 mm

x 0

Code: 5456060016

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 16 mm
  • Working length 200 mm
  • Length 255 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

18 mm

200 mm

255 mm

2.2 mm

x 0

Code: 5456060018

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 18 mm
  • Working length 200 mm
  • Length 255 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

20 mm

300 mm

355 mm

2.2 mm

x 0

Code: 5456060020

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 20 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

22 mm

300 mm

355 mm

2.2 mm

x 0

Code: 5456060022

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 22 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

24 mm

300 mm

355 mm

2.2 mm

x 0

Code: 5456060024

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 24 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060025

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 25 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060026

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 26 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060028

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 28 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060030

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 30 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060032

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 32 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060035

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 35 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060038

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 38 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060040

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 40 mm
  • Working length 300 mm
  • Length 355 mm
  • Segment thickness 2.2 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060068

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 68 mm
  • Working length 90 mm
  • Length 145 mm
  • Segment thickness 3 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI

Code: 5456060082

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 82 mm
  • Working length 90 mm
  • Length 145 mm
  • Segment thickness 3 mm
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed in concrete (point system) 4 of 4 points
  • Drilling speed in armouring (point system) 4 of 4 points
  • Segment height 9 mm
  • Number of segments 1 PCS
  • Segment connection HFI
Specification

Extremely high boring speed

Drilling capacity up to three times greater than that of other wet core bits thanks to innovative segment sintering process (CLEANTEC). The premium diamonds with extremely effective cutting edges are optimally and uniformly integrated into the segment, so diamonds will not come loose prematurely. The new Wu00dcRTH CLEANTEC technology

delivers a unique, flexible diamond segment that is able to meet even the most demanding requirements in applications involving reinforced concrete.

Extra-long service life

Very high segments in comparison with competitor products facilitate up to twice the service life.

Viscoplastic yet high-strength segment connection

The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit (in contrast to other processes) u2014 even in the most demanding of applications.

A single core bit for almost all construction materials

This means that the user almost always has the right bit for their application at the construction site.

Less resistance in the material

The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer!

Related products

LAST VIEWED

Added to cart