Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diamond tile wet core bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length of core drill bit: 65 mm

Diameter

Length of core drill bit

Code

Package / Quantity

Price (AMD)

14 mm

65 mm

x 0

Code: 0651911400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 14 mm
  • Length of core drill bit 65 mm

10 mm

65 mm

x 0

Code: 0651911000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 10 mm
  • Length of core drill bit 65 mm

12 mm

65 mm

x 0

Code: 0651911200

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 12 mm
  • Length of core drill bit 65 mm

4 mm

65 mm

x 0

Code: 0651910400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 4 mm
  • Length of core drill bit 65 mm

5 mm

65 mm

x 0

Code: 0651910500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5 mm
  • Length of core drill bit 65 mm

6 mm

65 mm

x 0

Code: 0651910600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6 mm
  • Length of core drill bit 65 mm

8 mm

65 mm

x 0

Code: 0651910800

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 8 mm
  • Length of core drill bit 65 mm
Specification

Pinpoint, precision drilling

Clean edges, precise holes

No splitting or cracking of tiles

Additional openings in cutting area

Optimal and uniform coolant feed

1/4" hexagon bit holder

Very rapid loosening/replacement of drill bit possible

Bit holder hollow internally and additional opening in bit body

Easy to remove drill core

Notice

Ensure a continuous, adequate water supply u2013 never drill dry!

Position the drilling jig such that the current centring hole is always located at the lowest point

Remove the drill core after every drilling process

Related products

LAST VIEWED

Added to cart