Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Floor guide

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Required number with 2 elements: 2 PCS
  • Required number with 3 elements: 3 PCS

Material

Surface

Required number with 2 elements

Required number with 3 elements

Code

Package / Quantity

Price (AMD)

Zamak

Nickel-plated

2 PCS

3 PCS

x 1

Code: 0684700628

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Surface Nickel-plated
  • Required number with 2 elements 2 PCS
  • Material Zamak
  • Required number with 3 elements 3 PCS

For roller sliding door fitting RSB 20 inset, RSB 35 inset, RSB 40 inset and RSB 80 inset


Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart