Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Guide rail

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 16 mm
  • Material: Plastic
  • Width: 20 mm
  • Length: 1180 mm

Material

Length

Width

Code

Package / Quantity

Price (AMD)

Plastic

1180 mm

20 mm

x 0

Code: 0684563008

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 20 mm
  • Length 1180 mm
  • Material Plastic
  • Height 16 mm

Specification

  • Easy to cut to length
  • Colour-neutral

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart