Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Runner rail

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium
  • Surface: Anodised

Length

Material

Surface

Code

Package / Quantity

Price (AMD)

Aluminium

Anodised

x 0

Code: 0684570110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Length
  • Material Aluminium
  • Surface Anodised

2500 mm

Aluminium

Anodised

x 0

Code: 0684570112

Tecnical Description

  • Colour Silver coloured
  • Length 2500 mm
  • Material Aluminium
  • Surface Anodised

2500 mm

Aluminium

Anodised

x 0

Code: 0684570122

Tecnical Description

  • Colour Stainless steel coloured
  • Length 2500 mm
  • Material Aluminium
  • Surface Anodised
Specification

Material: Aluminium

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart