Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Folding door fitting set FT 50 AV

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Nickel-plated
  • Height adjustment: +/- 2 mm
  • Load capacity: 50 kg
  • Suitable for max. door width: 500 mm

Load capacity

Suitable for max. door width

Height adjustment

Material

Code

Package / Quantity

Price (AMD)

50 kg

500 mm

+/- 2 mm

Steel

x 0

Code: 0684567250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Load capacity 50 kg
  • Suitable for max. door width 500 mm
  • Height adjustment +/- 2 mm
  • Material Steel
  • Surface Nickel-plated
Specification

Included in delivery:

  • 1 x upper travelling gear, right
  • 1 x travelling gear cover
  • 1 x bottom guide
  • 4 x central hinges
  • 1 x set of installation instructions

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart