Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Trim panel SCHIMOS 80/120-G

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium
  • Surface: Anodised

Rail length

Material

Surface

Code

Package / Quantity

Price (AMD)

2000 mm

Aluminium

Anodised

x 0

Code: 0687914640

Tecnical Description

  • Colour Silver coloured
  • Rail length 2000 mm
  • Material Aluminium
  • Surface Anodised

3000 mm

Aluminium

Anodised

x 0

Code: 0687914641

Tecnical Description

  • Colour Silver coloured
  • Rail length 3000 mm
  • Material Aluminium
  • Surface Anodised

2000 mm

Aluminium

Anodised

x 0

Code: 0687914645

Tecnical Description

  • Colour Stainless steel coloured
  • Rail length 2000 mm
  • Material Aluminium
  • Surface Anodised

3000 mm

Aluminium

Anodised

x 0

Code: 0687914646

Tecnical Description

  • Colour Stainless steel coloured
  • Rail length 3000 mm
  • Material Aluminium
  • Surface Anodised
Specification

For clipping onto the SCHIMOS 80/120 guide rail

Notice

For ceiling mounting (panel on both sides), please order 2 panels.

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart