Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Premium point chisel with SDS-plus drive arbor

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 250 mm
  • Tool holding device: SDS-plus

Length

Tool holding device

Code

Package / Quantity

Price (AMD)

250 mm

SDS-plus

x 0

Code: 0648851250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 250 mm
  • Tool holding device SDS-plus
Specification

Up to 30% higher removal rate

Vibration damping

The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.

Considerably longer service life

The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.

Chisels remain sharp

The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.

Minimal risk of sticking in materials in comparison with round versions

Related products

LAST VIEWED

Added to cart