Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Turning olive handle for stirrup with rounded rosette

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Suitable for: House doors, Multiple locks

Suitable for

Material

Surface

Gloss level

Code

Package / Quantity

Price (AMD)

House doors, Multiple locks

Zamak

Nickel-plated

Gloss

x 0

Code: 0687170780

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for House doors, Multiple locks
  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • DIN direction DIN R/L
Specification

Different lengths of hook spindles are required on account of different door thicknesses. These must be ordered separately.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart