Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Silicone acetate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Density: 1 g/cm³
  • Min./max. processing temperature: 5 to 40 °C
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Shore A hardness: 20
  • Chemical basis: Sauer silicones (acetate systems)
  • Min./max. full curing speed /conditions: 2-3 mm/d / 23°C and 50% relative humidity
  • Continuous motion absorption: 12.5 %
  • Min. breaking elongation: 500 %
  • Min./max. temperature resistance: -40 to 120 °C
  • Min. skin-formation time: 15 min

Container

Contents

Chemical basis

Code

Package / Quantity

Price (AMD)

Cartridge

310 ml

Sauer silicones (acetate systems)

x 0

Code: 08925702

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Cartridge
  • Contents 310 ml
  • Colour White
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %

Cartridge

310 ml

Sauer silicones (acetate systems)

x 0

Code: 08925701

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Cartridge
  • Contents 310 ml
  • Colour Transparent
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %

Cartridge

310 ml

Sauer silicones (acetate systems)

x 0

Code: 08925704

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Cartridge
  • Contents 310 ml
  • Colour Concrete grey
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %

Cartridge

310 ml

Sauer silicones (acetate systems)

x 0

Code: 08925703

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Cartridge
  • Contents 310 ml
  • Colour Manhattan
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %

Cartridge

310 ml

Sauer silicones (acetate systems)

x 0

Code: 08925705

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Cartridge
  • Contents 310 ml
  • Colour Black
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %

Bag

600 ml

Sauer silicones (acetate systems)

x 0

Code: 08925711

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Bag
  • Contents 600 ml
  • Colour Transparent
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %

Cartridge

310 ml

Sauer silicones (acetate systems)

x 0

Code: 08925706

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Cartridge
  • Contents 310 ml
  • Colour Oak
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %

Bag

600 ml

Sauer silicones (acetate systems)

x 0

Code: 08925714

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Bag
  • Contents 600 ml
  • Colour Concrete grey
  • Chemical basis Sauer silicones (acetate systems)
  • Density 1 g/cm³
  • Continuous motion absorption 12.5 %
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time 15 min
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min. breaking elongation 500 %
Specification

Broad range of uses

Excellent adhesion to a broad range of substrates, especially also on glazed surfaces

Highly resistant

Resistant to ageing, weathering and UV

Permanently elastic

Can be painted

Notice

Silicone acetate is not suitable for bonding or filling cavities. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.

For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. Use art. no. 5995000406 for accurate colour match

600 ml bags do not come with nozzle art. no. 0891601001. These must be ordered separately.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart