Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cutting disc 3M Cubitron II

Log in to see price

+374(0) 60 708807

Tecnical Description

Diameter

Thickness

Drill hole

Code

Package / Quantity

Price (AMD)

76 mm

1 mm

6.53 mm

x 0

Code: 5M65450

Tecnical Description

  • Diameter 76 mm
  • Thickness 1 mm
  • Drill hole 6.53 mm

76 mm

1 mm

9.53 mm

x 0

Code: 5M65452

Tecnical Description

  • Diameter 76 mm
  • Thickness 1 mm
  • Drill hole 9.53 mm

115 mm

1.6 mm

22 mm

x 0

Code: 5M65454

Tecnical Description

  • Diameter 115 mm
  • Thickness 1.6 mm
  • Drill hole 22 mm

125 mm

1.6 mm

22 mm

x 0

Code: 5M65455

Tecnical Description

  • Diameter 125 mm
  • Thickness 1.6 mm
  • Drill hole 22 mm

180 mm

1.6 mm

22 mm

x 0

Code: 5M65456

Tecnical Description

  • Diameter 180 mm
  • Thickness 1.6 mm
  • Drill hole 22 mm

125 mm

2 mm

22 mm

x 0

Code: 5M65461

Tecnical Description

  • Diameter 125 mm
  • Thickness 2 mm
  • Drill hole 22 mm

180 mm

2 mm

22 mm

x 0

Code: 5M65462

Tecnical Description

  • Diameter 180 mm
  • Thickness 2 mm
  • Drill hole 22 mm

115 mm

2.5 mm

22 mm

x 0

Code: 5M65472

Tecnical Description

  • Diameter 115 mm
  • Thickness 2.5 mm
  • Drill hole 22 mm

125 mm

2.5 mm

22 mm

x 0

Code: 5M65477

Tecnical Description

  • Diameter 125 mm
  • Thickness 2.5 mm
  • Drill hole 22 mm

180 mm

2.5 mm

22 mm

x 0

Code: 5M65479

Tecnical Description

  • Diameter 180 mm
  • Thickness 2.5 mm
  • Drill hole 22 mm

Code: 5M65512

Tecnical Description

  • Diameter 125 mm
  • Thickness 1 mm
  • Drill hole 22 mm

Code: 5M65513

Tecnical Description

  • Diameter 115 mm
  • Thickness 1 mm
  • Drill hole 22 mm

Related products

LAST VIEWED

Added to cart