Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Striker plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Stainless steel
  • Width: 24 mm
  • Material thickness: 3 mm
  • Length: 245 mm
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Suitable for: Panic doors
  • Hole distance: 221 mm
  • Fire protection certified: No
  • Environmental Product Declaration: Yes

Material

Gloss level

Suitable for

DIN direction

Code

Package / Quantity

Price (AMD)

Stainless steel

Gloss

Panic doors

DIN R/L

x 0

Code: 0688509914

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Stainless steel
  • Gloss level Gloss
  • Suitable for Panic doors
  • DIN direction DIN R/L
  • Length 245 mm
  • Width 24 mm
  • Material thickness 3 mm
  • Hole distance 221 mm
  • Fire protection certified No
  • Environmental Product Declaration Yes
Specification

Central aperture for latch and bolt, suitable for use with DIN R and DIN L doors.

Specified dimensions not binding. Subject to technical changes.

Related products

Added to cart