Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Striker plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 24 mm
  • Material thickness: 3 mm
  • Length: 245 mm
  • DIN direction: DIN R/L
  • Hole distance: 221 mm
  • Fire protection certified: No
  • Environmental Product Declaration: Yes
  • Suitable for: Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors

Material

Surface

Gloss level

Suitable for

Code

Package / Quantity

Price (AMD)

Steel

Galvanised

Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors

x 0

Code: 0688509901

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Surface Galvanised
  • Gloss level
  • Suitable for Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors
  • DIN direction DIN R/L
  • Length 245 mm
  • Width 24 mm
  • Material thickness 3 mm
  • Hole distance 221 mm
  • Fire protection certified No
  • Environmental Product Declaration Yes

Stainless steel

Gloss

Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors

x 0

Code: 0688509911

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Stainless steel
  • Surface
  • Gloss level Gloss
  • Suitable for Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors
  • DIN direction DIN R/L
  • Length 245 mm
  • Width 24 mm
  • Material thickness 3 mm
  • Hole distance 221 mm
  • Fire protection certified No
  • Environmental Product Declaration Yes
Specification

Central aperture for latch and bolt, suitable for use with DIN R and DIN L doors.

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart