Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Striker plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Stainless steel
  • Length: 400 mm
  • Width: 24 mm
  • Material thickness: 3 mm
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Fire protection certified: No
  • Environmental Product Declaration: Yes
  • Suitable for: Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors

Material

Gloss level

Suitable for

DIN direction

Code

Package / Quantity

Price (AMD)

Stainless steel

Gloss

Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors

DIN R/L

x 0

Code: 0688509931

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Stainless steel
  • Gloss level Gloss
  • Suitable for Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors
  • DIN direction DIN R/L
  • Length 400 mm
  • Width 24 mm
  • Material thickness 3 mm
  • Fire protection certified No
  • Environmental Product Declaration Yes
Specification

Central aperture for latch and bolt, suitable for use with DIN R and DIN L doors.

The striker plate is 400 mm long; the length can be adjusted as required in the frame profile.

Suitable for renovation work

There are no drill holes for mounting in the striker plate.

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart