Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet lashing belt with standard ratchet

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Red
  • Width: 50 mm
  • Material: PES - Polyester
  • Min./max. temperature conditions: -40 to 100 °C
  • Length: 8 m
  • Hand force with ratchet: 50 daN
  • Norms: EN 12195-2
  • Permitted tensile force LC in the strapping: 4000 daN
  • Pre-load: 400 daN
  • Recommended tensile load: 2000 daN
  • Shape of the hook: Crown hook

Permitted tensile force LC in the strapping

Recommended tensile load

Shape of the hook

Pre-load

Code

Package / Quantity

Price (AMD)

4000 daN

2000 daN

Crown hook

400 daN

x 0

Code: 071391 300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 4000 daN
  • Recommended tensile load 2000 daN
  • Shape of the hook Crown hook
  • Pre-load 400 daN
  • Length 8 m
  • Width 50 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C
Specification

Polyester lashing straps

Lashing ratchet

Application range from u201340u00b0C to +100u00b0C

Interior label

No premature wear

Notice

Lashing belts with coloured belt strap are not 100% colour-fast! Use in constant rain may result in slight staining.

Related products

Added to cart