Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Adapter shaft

Log in to see price

+374(0) 60 708807

Tecnical Description

Suitable for hole-saw diameter

Shaft diameter

Morse taper size

Drive type

Code

Package / Quantity

Price (AMD)

32 - 64 mm

MK 2

MK

x 0

Code: 06301205

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hole-saw diameter 32 - 64 mm
  • Shaft diameter
  • Morse taper size MK 2
  • Drive type MK

32 - 60 mm

10 mm

Triangle

x 0

Code: 06301203

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hole-saw diameter 32 - 60 mm
  • Shaft diameter 10 mm
  • Morse taper size
  • Drive type Triangle

64 mm

13 mm

Triangle

x 0

Code: 06301204

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for hole-saw diameter 64 mm
  • Shaft diameter 13 mm
  • Morse taper size
  • Drive type Triangle
Specification
  • Complete with centre drill and 2.5 mm Allen key for changing drill bit
  • Adapter shaft made of specially hardened steel

Related products

LAST VIEWED

Added to cart