Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4" socket wrench insert

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 22 mm
  • Drive: 1/4 inch
  • Tip type: For outer TX
  • Socket wrench external diameter 2: 12 mm

Tip size

Socket wrench external diameter

Drive

Tip type

Code

Package / Quantity

Price (AMD)

E4

5.4 mm

1/4 inch

For outer TX

x 0

Code: 071511204

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size E4
  • Socket wrench external diameter 5.4 mm
  • Drive 1/4 inch
  • Tip type For outer TX
  • Length 22 mm
  • Socket wrench external diameter 2 12 mm

E8

9.6 mm

1/4 inch

For outer TX

x 0

Code: 071511208

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size E8
  • Socket wrench external diameter 9.6 mm
  • Drive 1/4 inch
  • Tip type For outer TX
  • Length 22 mm
  • Socket wrench external diameter 2 12 mm

E7

8.3 mm

1/4 inch

For outer TX

x 0

Code: 071511207

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size E7
  • Socket wrench external diameter 8.3 mm
  • Drive 1/4 inch
  • Tip type For outer TX
  • Length 22 mm
  • Socket wrench external diameter 2 12 mm

E6

7.7 mm

1/4 inch

For outer TX

x 0

Code: 071511206

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size E6
  • Socket wrench external diameter 7.7 mm
  • Drive 1/4 inch
  • Tip type For outer TX
  • Length 22 mm
  • Socket wrench external diameter 2 12 mm

E5

6.7 mm

1/4 inch

For outer TX

x 0

Code: 071511205

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size E5
  • Socket wrench external diameter 6.7 mm
  • Drive 1/4 inch
  • Tip type For outer TX
  • Length 22 mm
  • Socket wrench external diameter 2 12 mm

E11

12 mm

1/4 inch

For outer TX

x 0

Code: 071511211

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size E11
  • Socket wrench external diameter 12 mm
  • Drive 1/4 inch
  • Tip type For outer TX
  • Length 22 mm
  • Socket wrench external diameter 2 12 mm

E10

11.3 mm

1/4 inch

For outer TX

x 0

Code: 071511210

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size E10
  • Socket wrench external diameter 11.3 mm
  • Drive 1/4 inch
  • Tip type For outer TX
  • Length 22 mm
  • Socket wrench external diameter 2 12 mm
Specification
  • Surface: chrome-plated
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For TX head screws

Related products

LAST VIEWED

Added to cart