Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4-inch socket wrench insert

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 32 mm
  • Drive: 1/4 inch
  • Tip type: TX
  • Blade length: 12 mm
  • Socket wrench external diameter 2: 12 mm

Tip size

Drive

Tip type

Blade length

Code

Package / Quantity

Price (AMD)

TX10

1/4 inch

TX

12 mm

x 0

Code: 071511310

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Tip size TX10
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX15

1/4 inch

TX

12 mm

x 0

Code: 071511315

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size TX15
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX9

1/4 inch

TX

12 mm

x 0

Code: 071511309

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX9
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX8

1/4 inch

TX

12 mm

x 0

Code: 071511308

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX8
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX30

1/4 inch

TX

12 mm

x 0

Code: 071511330

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX30
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX20

1/4 inch

TX

12 mm

x 0

Code: 071511320

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size TX20
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX25

1/4 inch

TX

12 mm

x 0

Code: 071511325

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX25
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX27

1/4 inch

TX

12 mm

x 0

Code: 071511327

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX27
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm

TX40

1/4 inch

TX

12 mm

x 0

Code: 071511340

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size TX40
  • Drive 1/4 inch
  • Tip type TX
  • Blade length 12 mm
  • Length 32 mm
  • Socket wrench external diameter 2 12 mm
Specification
  • Surface: chrome-plated
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For TX screws

Related products

LAST VIEWED

Added to cart