Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tool holder

Log in to see price

+374(0) 60 708807

Tecnical Description

  • External drive: SW13
  • Drive in inches: 1/4 in

Suitable for

Length

External drive

Drive in inches

Code

Package / Quantity

Price (AMD)

Screw tap M5 - M12, square drive 4.5 -8 mm

40 mm

SW13

1/4 in

x 0

Code: 071542 002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Screw tap M5 - M12, square drive 4.5 -8 mm
  • Length 40 mm
  • External drive SW13
  • Drive in inches 1/4 in

Screw tap M3 - M8, square drive 2.4 -5.5 mm

36 mm

SW13

1/4 in

x 0

Code: 071542 001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Screw tap M3 - M8, square drive 2.4 -5.5 mm
  • Length 36 mm
  • External drive SW13
  • Drive in inches 1/4 in
Specification

Can be used in especially hard-to-reach places

Small size among tool holders. The total length does not increase when a ratchet spanner is used.

Suitable for use with various tools

  • Ratchet tools, t-handles, multi-angle ratchets, extensions and cardan joints with 1/4-inch square drive
  • Screwdrivers with 1/4-inch square drive
  • 13u00a0mm combination wrenches, ring wrenches and ratchet spanners
  • Drills with 1/4-inch square connection parts

Related products

LAST VIEWED

Added to cart