Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blank circular saw blade

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Tooth shape: Alternating tooth
  • Side holes: Combi (2/7/42 - 2/9/46 - 2/10/60)

Diameter x saw cutting width/main blade thickness x drill hole

Number of teeth

Max. rotation speed

Material to be processed

Code

Package / Quantity

Price (AMD)

250 x 3,2 / 2,2 x 30 mm

24 PCS

7600 U/min(rpm)

Hardwood, Softwood

x 0

Code: 0611025241

Product information

Catalogue page as PDF 1

Tecnical Description

  • Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)
  • Tooth shape Alternating tooth
  • Material to be processed Hardwood, Softwood
  • Diameter x saw cutting width/main blade thickness x drill hole 250 x 3,2 / 2,2 x 30 mm
  • Max. rotation speed 7600 U/min(rpm)
  • Number of teeth 24 PCS

300 x 3,2 / 2,2 x 30 mm

28 PCS

6400 U/min(rpm)

Softwood, Hardwood

x 0

Code: 0611030281

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter x saw cutting width/main blade thickness x drill hole 300 x 3,2 / 2,2 x 30 mm
  • Number of teeth 28 PCS
  • Max. rotation speed 6400 U/min(rpm)
  • Material to be processed Softwood, Hardwood
  • Tooth shape Alternating tooth
  • Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)

350 x 3,5 / 2,5 x 30 mm

32 PCS

5500 U/min(rpm)

Softwood, Hardwood

x 0

Code: 0611035321

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter x saw cutting width/main blade thickness x drill hole 350 x 3,5 / 2,5 x 30 mm
  • Number of teeth 32 PCS
  • Max. rotation speed 5500 U/min(rpm)
  • Material to be processed Softwood, Hardwood
  • Tooth shape Alternating tooth
  • Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)

400 x 3,5 / 2,5 x 30 mm

36 PCS

4800 U/min(rpm)

Softwood, Hardwood

x 1

Code: 0611040361

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter x saw cutting width/main blade thickness x drill hole 400 x 3,5 / 2,5 x 30 mm
  • Number of teeth 36 PCS
  • Max. rotation speed 4800 U/min(rpm)
  • Material to be processed Softwood, Hardwood
  • Tooth shape Alternating tooth
  • Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)

315 x 3,2 / 2,2 x 30 mm

28 PCS

6000 U/min(rpm)

Softwood, Hardwood

x 0

Code: 0611031281

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter x saw cutting width/main blade thickness x drill hole 315 x 3,2 / 2,2 x 30 mm
  • Number of teeth 28 PCS
  • Max. rotation speed 6000 U/min(rpm)
  • Material to be processed Softwood, Hardwood
  • Tooth shape Alternating tooth
  • Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)

450 x 4,0 / 2,8 x 30 mm

32 PCS

4200 U/min(rpm)

Softwood, Hardwood

x 0

Code: 0611045321

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter x saw cutting width/main blade thickness x drill hole 450 x 4,0 / 2,8 x 30 mm
  • Number of teeth 32 PCS
  • Max. rotation speed 4200 U/min(rpm)
  • Material to be processed Softwood, Hardwood
  • Tooth shape Alternating tooth
  • Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)

For quick cutting performance when separating and blocking wood

Tooth shape

Alternating tooth (AT)

Machine

On circular bench saws

Materials

Hard and soft woods

Model

Chip thickness limitation via deflectors.

Notice

Auxiliary hole 2/7/42 for Striebig/Reich machines. Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers. Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.

Related products

LAST VIEWED

Added to cart