Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Special airbag socket wrench

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 85 mm
  • Drive: 1/4 inch
  • Tip type: TX with hole

Drive

Tip type

Length

Code

Package / Quantity

Price (AMD)

1/4 inch

TX with hole

85 mm

x 0

Code: 071557 59

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drive 1/4 inch
  • Tip type TX with hole
  • Length 85 mm
Specification
  • T30 x 85 mm long, with inner bore, 1/4 inch square drive
  • E.g. for BMW, Opel/Vauxhall, VW; for Mercedes (without inner bore)

Related products

LAST VIEWED

Added to cart