Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Arbor A2

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Suitable for hole-saw diameter: 32 - 200 mm
  • Shaft diameter: 11 mm
  • Drive type: Hexagon

Suitable for hole-saw diameter

Shaft diameter

Drive type

Code

Package / Quantity

Price (AMD)

32 - 200 mm

11 mm

Hexagon

x 1

Code: 063202

Product information

Catalogue page as PDF 1

Tecnical Description

  • Shaft diameter 11 mm
  • Drive type Hexagon
  • Suitable for hole-saw diameter 32 - 200 mm

Related products

LAST VIEWED

Added to cart