Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Carriage set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium / polyoxymethylene
  • Max. load capacity: 50 kg

Surface

Suitable for

Suitable for min. door thickness

Code

Package / Quantity

Price (AMD)

Silver

Wooden doors

26 mm

x 0

Code: 0687917050

Tecnical Description

  • Surface Silver
  • Colour
  • Suitable for Wooden doors
  • Suitable for min. door thickness 26 mm
  • Material Aluminium / polyoxymethylene
  • Max. load capacity 50 kg

Anodised

Wooden doors

26 mm

x 0

Code: 0687917051

Tecnical Description

  • Surface Anodised
  • Colour Stainless steel F9
  • Suitable for Wooden doors
  • Suitable for min. door thickness 26 mm
  • Material Aluminium / polyoxymethylene
  • Max. load capacity 50 kg

Bare

Glass doors

8 mm

x 0

Code: 0687917052

Tecnical Description

  • Surface Bare
  • Colour
  • Suitable for Glass doors
  • Suitable for min. door thickness 8 mm
  • Material Aluminium / polyoxymethylene
  • Max. load capacity 50 kg
Specification

Material: Abilit 50 aluminium carriage with 1 POM (polyoxymethylene) wheel with ball bearings and 1 POM retainer

  • Very even, quiet and smooth running.
  • No boreholes in the glass are required for mounting glass doors
  • The carriages are supplied in the centre position, so that the door does not stand on the ground once assembled in accordance with the instructions

Height adjustment: +/- 5 mm

Included in delivery:

  • 2 x carriages incl. wooden mount or glass mount with compensating rubber seals
  • 1 x assembly instructions

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart