Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plug-in nipple S2000 MT

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Min./max. temperature resistance: -20 to 100 °C
  • Flow capacity: 2100 l/min
  • Surface: ZN 8 silver
  • Max. pressure: 16 bar

Connection thread

Length

Width across flats

Material

Code

Package / Quantity

Price (AMD)

MT R 3/8 inch

41 mm

17 mm

Steel

x 0

Code: 0699100638

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Connection thread MT R 3/8 inch
  • Length 41 mm
  • Width across flats 17 mm
  • Material Steel
  • Surface ZN 8 silver
  • Max. pressure 16 bar
  • Flow capacity 2100 l/min
  • Min./max. temperature resistance -20 to 100 °C

ET R 1/2 inch

47 mm

22 mm

Steel

x 0

Code: 0699100612

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Connection thread ET R 1/2 inch
  • Length 47 mm
  • Width across flats 22 mm
  • Material Steel
  • Surface ZN 8 silver
  • Max. pressure 16 bar
  • Flow capacity 2100 l/min
  • Min./max. temperature resistance -20 to 100 °C

ET R 1/4 inch

39 mm

14 mm

Steel

x 0

Code: 0699100614

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19

Tecnical Description

  • Connection thread ET R 1/4 inch
  • Length 39 mm
  • Width across flats 14 mm
  • Material Steel
  • Surface ZN 8 silver
  • Max. pressure 16 bar
  • Flow capacity 2100 l/min
  • Min./max. temperature resistance -20 to 100 °C
Specification

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed-air supply and output utilisation of compressed-air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanized.

High corrosion resistance u2014 protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed-air fittings.

Material: Steel

Related products

Added to cart